TIMKEN
TIMKEN
QMPH30J150SN
TIMKEN TIMKEN
Description
QMPH30J150SN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 441.325MM Minimum Bolt Spacing; 485.775MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPH30J150SN
BDI #
763381
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPH30J150SN/p/763381
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
106.69
EAN
0883450157698
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
23230
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
250
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 441.325MM Minimum Bolt Spacing; 485.775MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
19.125 Inch | 485.775Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Nominal Bolt Center to Center
18.1 Inch | 459.7 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh