TIMKEN
TIMKEN
QMPL09J112SEB
TIMKEN TIMKEN
Description
QMPL09J112SEB PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 5-1/4" Minimum Bolt Spacing; 5-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QMPL09J112SEB
BDI #
757838
Details
601.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPL09J112SEB/p/757838
Your Price
$ 601.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.914
EAN
0883450086851
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22209
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPL09J112SEB
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 5-1/4" Minimum Bolt Spacing; 5-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
5.5 Inch | 139.7 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
5.75 Inch | 146.05Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bolt Spacing Minimum
5.25 Inch | 133.35Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh