TIMKEN
TIMKEN
QMPX34J170SEB
TIMKEN TIMKEN
Description
QMPX34J170SEB PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 200MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 549.275MM Minimum Bolt Spacing; 619.125MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QMPX34J170SEB
BDI #
762772
Details
15145.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPX34J170SEB/p/762772
Your Price
$ 15,145.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
181.25
EAN
0883450160612
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
23234
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
395
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 200MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 549.275MM Minimum Bolt Spacing; 619.125MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Length Thru Bore
8.43 Inch | 214.122 Millimeter
Bore
6.693 Inch | 170 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh