TIMKEN
TIMKEN
QVPG15V207SEN
TIMKEN TIMKEN
Description
QVPG15V207SEN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3.15" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7.94" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVPG15V207SEN
BDI #
786109
Details
1344.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPG15V207SEN/p/786109
Your Price
$ 1,344.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.61
EAN
0883450206488
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPG15V207SEN
Weight / LBS
24
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3.15" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7.94" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
7.94 Inch | 201.676Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Bolt Spacing Maximum
9.69 Inch | 246.126Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh