TIMKEN
TIMKEN
QVPN17V300SN
TIMKEN TIMKEN
Description
QVPN17V300SN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9-1/2" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVPN17V300SN
BDI #
786105
Details
1575.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPN17V300SN/p/786105
Your Price
$ 1,575.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.712
EAN
0883450205788
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPN17V300SN
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9-1/2" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Length Thru Bore
3.33 Inch | 84.582 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Minimum
9.5 Inch | 241.3Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh