TIMKEN
TIMKEN
QVSN19V085SET
TIMKEN TIMKEN
Description
QVSN19V085SET PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 100MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 280MM Minimum Bolt Spacing; 292MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVSN19V085SET
BDI #
759131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVSN19V085SET/p/759131
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.378
EAN
0883450114752
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22219
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
50
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 100MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 280MM Minimum Bolt Spacing; 292MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
3.937 Inch | 100 Millimeter
Bolt Spacing Minimum
11.024 Inch | 280Millimeter
Length Thru Bore
3.661 Inch | 93 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bore
3.346 Inch | 85 Millimeter
Bolt Spacing Maximum
11.496 Inch | 292Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh