TIMKEN
TIMKEN
QVSN28V500SET
TIMKEN TIMKEN
Description
QVSN28V500SET PILLOW BLK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 5" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 15.827" Minimum Bolt Spacing; 17.126" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVSN28V500SET
BDI #
759132
Details
5691.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVSN28V500SET/p/759132
Your Price
$ 5,691.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.412
EAN
0883450114783
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
22228
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
78
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 15.827" Minimum Bolt Spacing; 17.126" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
15.827 Inch | 402Millimeter
Bolt Spacing Maximum
17.126 Inch | 435Millimeter
Length Thru Bore
5.827 Inch | 148 Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Bore
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh