TIMKEN
TIMKEN
QVVPA15V207SM
TIMKEN TIMKEN
Description
QVVPA15V207SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPA15V207SM
BDI #
756251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPA15V207SM/p/756251
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.988
EAN
0883450072540
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPA15V207SM
Weight / LBS
27
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Length Thru Bore
4.09 Inch | 103.886 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh