TIMKEN
TIMKEN
QVVPA22V400SEN
TIMKEN TIMKEN
Description
QVVPA22V400SEN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 4-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 12-1/2" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPA22V400SEN
BDI #
765341
Details
3226.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPA22V400SEN/p/765341
Your Price
$ 3,226.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
33.207
EAN
0883450208758
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPA22V400SEN
Weight / LBS
84
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 4-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 12-1/2" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
12.5 Inch | 317.5Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh