TIMKEN
TIMKEN
QVVPF26V407SEB
TIMKEN TIMKEN
Description
QVVPF26V407SEB PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 11-7/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPF26V407SEB
BDI #
771097
Details
4687.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPF26V407SEB/p/771097
Your Price
$ 4,687.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
56.296
EAN
0883450288392
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPF26V407SEB
Weight / LBS
82
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 11-7/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
7.02 Inch | 178.3 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
11.875 Inch | 301.625Millimeter
Nominal Bolt Center to Center
13.2 Inch | 335.3 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh