TIMKEN
TIMKEN
QVVSN22V100SEB
TIMKEN TIMKEN
Description
QVVSN22V100SEB PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE V-LOCK DBL-NUT 2-BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 125MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 319MM Minimum Bolt Spacing; 366MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVSN22V100SEB
BDI #
762022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVSN22V100SEB/p/762022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.326
EAN
0883450150255
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22222
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVSN22V100SEB
Weight / LBS
79
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 125MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 319MM Minimum Bolt Spacing; 366MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
5.118 Inch | 130 Millimeter
Bore
3.937 Inch | 100 Millimeter
Bolt Spacing Minimum
12.559 Inch | 319Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Bolt Spacing Maximum
14.409 Inch | 366Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh