PT INTERNATIONAL
PT INTERNATIONAL
RAKH209-26A
PT INTERNATIONAL PT INTERNATIONAL
Description
RAKH209-26A PILLOW BLOCK BEARING ; 1-5/8" BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/8" Bore; 2-5/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RAKH209-26A
BDI #
18129164
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAKH209-26A/p/18129164
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.037
EAN
0080067518847
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
HC209-26
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
9.03895
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/8" Bore; 2-5/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.1 Inch | 154.9 Millimeter
Actual Bolt Center to Center
6.1 Inch | 154.9Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Base to Center Height
2.313 Inch | 58.75 Millimeter
Length Thru Bore
2.22 Inch | 56.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh