

INA
INA
RASE120-XL
INA INA
Description
RASE120-XL X-LIFE PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 120MM Bore; 135MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASE120-XL
BDI #
18314008
Details
3409.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASE120-XL/p/18314008
Your Price
$ 3,409.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
26.52
EAN
4012802795141
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GE120KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASE120
Weight / LBS
56.262
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 120MM Bore; 135MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.189 Inch | 81 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Actual Bolt Center to Center
14.1 Inch | 358Millimeter
Base to Center Height
5.315 Inch | 135 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh