

INA
INA
RASE35-XL-N
INA INA
Description
RASE35-XL-N-I X-LIFE PILLOW BLOCK BRG ; 35MM BORE 47.6MM
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 122.1MM Minimum Bolt Spacing; 137.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASE35-XL-N
BDI #
18314012
Details
225.56
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASE35-XL-N/p/18314012
Your Price
$ 225.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.65
EAN
4012802838169
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GE35KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASE35N
Weight / LBS
3.749
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 122.1MM Minimum Bolt Spacing; 137.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.012 Inch | 51.1 Millimeter
Bolt Spacing Maximum
5.429 Inch | 137.9Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.378 Inch | 35 Millimeter
Bolt Spacing Minimum
4.807 Inch | 122.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh