

INA
INA
RASEY70-XL-I
INA INA
Description
RASEY70-XL-I X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 196.5MM Minimum Bolt Spacing; 208.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASEY70-XL-I
BDI #
1176847
Details
747.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASEY70-XL-I/p/1176847
Your Price
$ 747.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.93
EAN
4012802802634
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GYE70KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEY70
Weight / LBS
12.46
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 196.5MM Minimum Bolt Spacing; 208.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
8.209 Inch | 208.5Millimeter
Bore
2.756 Inch | 70 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Bolt Spacing Minimum
7.736 Inch | 196.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh