

TIMKEN
TIMKEN
SAF 22526 X 4 5/16
TIMKEN TIMKEN
Description
SAF 22526 X 4 5/16
Pillow Block Bearing; 4 Bolt Pillow Block; 4-5/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22526L X 4.313 FXOP
BDI #
1372119
Details
5998.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22526-X-4-5-16/p/1372119
Your Price
$ 5,998.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
62.2
EAN
0087796306530
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22526 X 4 5/16
Weight / LBS
137
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-5/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bore
4.313 Inch | 109.55 Millimeter
Bolt Spacing Minimum
14.625 Inch | 371.475Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh