Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SDAF 23084KX15 3/4 https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
1372757 Pillow Block Bearings 

TIMKEN TIMKEN

SDAF 23084KX15 3/4

Description

SDAF 23084KX15 3/4 SAF SPLIT PB HOUSING ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 15-3/4" Bore; 14-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 39-1/4" Minimum Bolt Spacing; 40-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SDAF 23084KX15 3/4

BDI #
1372757

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
898.112
EAN
0087796218178
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
2 Inch
Relubricatable
Yes
Insert Part Number
23087K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 23084K X 15.750
Weight / LBS
2300
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 15-3/4" Bore; 14-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 39-1/4" Minimum Bolt Spacing; 40-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
17.625 Inch | 447.675 Millimeter
Bore
15.75 Inch | 400.05 Millimeter
Nominal Bolt Center to Center
40 Inch | 1016 Millimeter
Base to Center Height
14.5 Inch | 368.3 Millimeter
Bolt Spacing Maximum
40.75 Inch | 1035.05Millimeter
Bolt Spacing Minimum
39.25 Inch | 996.95Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh