

TIMKEN
TIMKEN
SDAF 23180K X 15
TIMKEN TIMKEN
Description
SDAF 23180K X 15 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 15" Bore; 15-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 41-3/4" Minimum Bolt Spacing; 43-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 23180K X 15
BDI #
1372777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-23180K-X-15/p/1372777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1362
EAN
0087796306301
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
2-1/4 Inch
Relubricatable
Yes
Insert Part Number
23180K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 23180K X 15
Weight / LBS
3000
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 15" Bore; 15-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 41-3/4" Minimum Bolt Spacing; 43-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
41.75 Inch | 1060.45Millimeter
Base to Center Height
15.5 Inch | 393.7 Millimeter
Bore
15 Inch | 381 Millimeter
Length Thru Bore
19.25 Inch | 488.95 Millimeter
Bolt Spacing Maximum
43.5 Inch | 1104.9Millimeter
Nominal Bolt Center to Center
42.6 Inch | 1082 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh