 https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
                https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
                 https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
                https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
                
					
						
									TIMKEN
								TIMKEN
							
						
					SDAF 23196K X 18
				 
				TIMKEN TIMKEN
Description
						
                            
								SDAF 23196K X 18 SAF SPLIT PB HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 18" Bore; 18" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 47-1/8" Minimum Bolt Spacing; 48-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	SDAF 23196K X 18
							BDI #
						
	                      	1372784
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-23196K-X-18/p/1372784
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				2360.8
					EAN
				0087796306707
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Tapered Adapter Sleeve
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					2-1/2 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					23196K
			Seals
				
					Triple Ring Labyrinth
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Double Row | Heavy Duty
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					SDAF 23196K X 18
			Weight / LBS
				
					5200
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 18" Bore; 18" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 47-1/8" Minimum Bolt Spacing; 48-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Bore
				
					18 Inch | 457.2 Millimeter
			Nominal Bolt Center to Center
				
					48 Inch | 1219.2 Millimeter
			Base to Center Height
				
					18 Inch | 457.2 Millimeter
			Bolt Spacing Minimum
				
					47.125 Inch | 1196.975Millimeter
			Bolt Spacing Maximum
				
					48.875 Inch | 1241.425Millimeter
			Length Thru Bore
				
					22.25 Inch | 565.15 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter