PT INTERNATIONAL
PT INTERNATIONAL
SHCTP202-10
PT INTERNATIONAL PT INTERNATIONAL
Description
SHCTP202-10 PILLOW BLOCK BEARING ; 5/8" BORE ECC PBT
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
2101021938
BDI #
18130421
Details
216.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SHCTP202-10/p/18130421
Your Price
$ 216.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0800675210434
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
SHC202-10
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Stainless Steel Insert | Solid Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.66139
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.55 Inch | 39.37 Millimeter
Actual Bolt Center to Center
3.7 Inch | 94Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh