

TIMKEN
TIMKEN
SUCBP205-IP69K/F
TIMKEN TIMKEN
Description
SUCBP205-IP69K/F PILLOW BLOCK BEARING ; W/FOOD GRADE GREASE
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Part #
SUCBP205-IP69K/F
BDI #
27641030
Details
370.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCBP205-IP69K-F/p/27641030
Your Price
$ 370.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.7
EAN
0085706134785
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
SUC205-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.543
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Bolt Spacing Minimum
3.441 Inch | 87.4Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Base to Center Height
1.441 Inch | 36.6 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing Maximum
4.63 Inch | 117.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh