 https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTZ8aW1hZ2UvanBlZ3xhR1ZoTDJoak1TOHhNRGd3T0RrME1Ua3pOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVRjlDVEY5VVNGSk5YMEpUVEY5U1RGVkNYek13TUhnek1EQXVhbkJufGM0MGYyOTM3OTM0NTQwOWFiNWJiNmE5MDYwNjJlOTg0MTJhMzFkZWY4MjE2YzAyMTJjOWRmODA0NmU5MzJmOTE
                https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTZ8aW1hZ2UvanBlZ3xhR1ZoTDJoak1TOHhNRGd3T0RrME1Ua3pOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVRjlDVEY5VVNGSk5YMEpUVEY5U1RGVkNYek13TUhnek1EQXVhbkJufGM0MGYyOTM3OTM0NTQwOWFiNWJiNmE5MDYwNjJlOTg0MTJhMzFkZWY4MjE2YzAyMTJjOWRmODA0NmU5MzJmOTE
                 https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTZ8aW1hZ2UvanBlZ3xhR1ZoTDJoak1TOHhNRGd3T0RrME1Ua3pOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVRjlDVEY5VVNGSk5YMEpUVEY5U1RGVkNYek13TUhnek1EQXVhbkJufGM0MGYyOTM3OTM0NTQwOWFiNWJiNmE5MDYwNjJlOTg0MTJhMzFkZWY4MjE2YzAyMTJjOWRmODA0NmU5MzJmOTE
                https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTZ8aW1hZ2UvanBlZ3xhR1ZoTDJoak1TOHhNRGd3T0RrME1Ua3pOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVRjlDVEY5VVNGSk5YMEpUVEY5U1RGVkNYek13TUhnek1EQXVhbkJufGM0MGYyOTM3OTM0NTQwOWFiNWJiNmE5MDYwNjJlOTg0MTJhMzFkZWY4MjE2YzAyMTJjOWRmODA0NmU5MzJmOTE
                
					
						
									TIMKEN
								TIMKEN
							
						
					SUCBP209-IP69K/F
				 
				TIMKEN TIMKEN
Description
						
                            
								SUCBP209-IP69K/F PILLOW BLOCK BEARING ; W/FOOD GRADE GREASE
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54.102MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
                         	Part #
	                    
	                      	SUCBP209-IP69K/F
							BDI #
						
	                      	27641213
							
						
Details
                    
                        713.4
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCBP209-IP69K-F/p/27641213
						
		
		
		
				Your Price
				
						
							$ 713.40 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				2
					EAN
				0085706135782
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Set Screw
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Polymer
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					12 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					SUC209-IP69K/F
			Seals
				
					Nitrile Rubber Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					4.409
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54.102MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
			Base to Center Height
				
					2.13 Inch | 54.102 Millimeter
			Nominal Bolt Center to Center
				
					5.8 Inch | 147.3 Millimeter
			Length Thru Bore
				
					1.937 Inch | 49.2 Millimeter
			Bolt Spacing Maximum
				
					6.311 Inch | 160.3Millimeter
			Bolt Spacing Minimum
				
					5.311 Inch | 134.9Millimeter
			Bore
				
					1.772 Inch | 45 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter