https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRGN5TDJnMU9TOHhNRFV4TXpjM01EWTNOakkxTkM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY4eVFreFVYek13TUhnek1EQXVhbkJufDk3ODM0MDQ3YzkwZDQxOWIzMWUxMTI1MjMyMWI3YTE0OGI2N2E1YmRmNzU4ZjgwNmNkOTQ5Zjc0NGI5MTM4OGU
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRGN5TDJnMU9TOHhNRFV4TXpjM01EWTNOakkxTkM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY4eVFreFVYek13TUhnek1EQXVhbkJufDk3ODM0MDQ3YzkwZDQxOWIzMWUxMTI1MjMyMWI3YTE0OGI2N2E1YmRmNzU4ZjgwNmNkOTQ5Zjc0NGI5MTM4OGU
NTN
NTN
SUCP210-32
NTN NTN
Description
SUCP210-32 PILLOW BLOCK BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCP210-32
BDI #
20861717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCP210-32/p/20861717
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
4550253031253
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
SUC210-32
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.6941
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Actual Bolt Center to Center
6.25 Inch | 158.75Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

