

NTN
NTN
SUCPA210-31C0FG1
NTN NTN
Description
SUCPA210-31C0FG1 PILLOW BLOCK BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCPA210-31C0FG1
BDI #
21973787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCPA210-31C0FG1/p/21973787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
4547359905540
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SUC210-31FG1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | 2 Open End Cover | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.2
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Actual Bolt Center to Center
4 Inch | 101.6Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh