NTN
NTN
SUCPPL206-20CCFG1
NTN NTN
Description
SUCPPL206-20CCFG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
SUCPPL206-20CCFG1
BDI #
21973570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCPPL206-20CCFG1/p/21973570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
4547359906271
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MUC206-20FD
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh