https://www.bdiexpress.com/medias/INDTIMTBPBXX-TB-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDl8aW1hZ2UvanBlZ3xhRGhoTDJoalppOHhNRGd3T0Rrd016ZzJNREkxTkM5SlRrUlVTVTFVUWxCQ1dGaGZWRUpmUTFOVFgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDdkZjQ5YTEyNzZhMzI5ZDdmYjM1Y2FlNGNkMWM4MmRiMDk4NzUyYTEzYjZiZDU4NTg1Y2YwN2YyYmI3NTYyMDU
https://www.bdiexpress.com/medias/INDTIMTBPBXX-TB-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDl8aW1hZ2UvanBlZ3xhRGhoTDJoalppOHhNRGd3T0Rrd016ZzJNREkxTkM5SlRrUlVTVTFVUWxCQ1dGaGZWRUpmUTFOVFgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDdkZjQ5YTEyNzZhMzI5ZDdmYjM1Y2FlNGNkMWM4MmRiMDk4NzUyYTEzYjZiZDU4NTg1Y2YwN2YyYmI3NTYyMDU
TIMKEN
TIMKEN
SUCSTB205-16/F
TIMKEN TIMKEN
Description
SUCSTB205-16/F TAPPED BASE BRG UNIT ; U SERIES SS HSG/SS INSERT BHU ASSY
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCSTB205-16/F
BDI #
23077887
Details
468.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCSTB205-16-F/p/23077887
Your Price
$ 468.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.63
EAN
0013992247766
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC205-16/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.3
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
2.203 Inch | 55.956Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

