Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SY 25 TF/VA228 https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYTF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjV8aW1hZ2UvanBlZ3xhRE5oTDJnell5OHhNREk0TnpJeE5qWTRPVEU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVMWxVUmw4eVFreFVYek13TUhnek1EQXVhbkJufDJkYmE4NTFiZmUwN2M1YTU0NWM1NzZiNWU4YmIzODZkNDIxOWI5MWYzMjBlNzg4MmEzNDIzODhiOTZkNzcyODk
1261252 Pillow Block Bearings 

SKF SKF

SY 25 TF/VA228

Description

SY 25 TF/VA228

Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

SY 25 TF/VA228

BDI #
1261252

Details

10230.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 10,230.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.77
EAN
7316571382340
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 205-2F/VA228
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SY 25 TF/VA228
Weight / LBS
1.59
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Actual Bolt Center to Center
4 Inch | 102Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh