SKF
SKF
SYJ 65 TF
SKF SKF
Description
SYJ 65 TF PILLOW BLK BALL BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SYJ 65 TF
BDI #
1307239
Details
495.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYJ-65-TF/p/1307239
Your Price
$ 495.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.1
EAN
7316570431735
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 213-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
13.55843
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
2.689 Inch | 68.3 Millimeter
Actual Bolt Center to Center
8 Inch | 203Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh