

TIMKEN
TIMKEN
TAA31SN64K300SO
TIMKEN TIMKEN
Description
TAA31SN64K300SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Pillow Block Bearing; 4 Bolt Pillow Block; 300MM Bore; 320MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 730MM Minimum Bolt Spacing; 770MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA31SN64K300SO
BDI #
22085992
Details
42409.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA31SN64K300SO/p/22085992
Your Price
$ 42,409.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
558.916
EAN
0883450499460
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
23164
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1263
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 300MM Bore; 320MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 730MM Minimum Bolt Spacing; 770MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
11.811 Inch | 300 Millimeter
Nominal Bolt Center to Center
29.5 Inch | 749.3 Millimeter
Bolt Spacing Maximum
30.315 Inch | 770Millimeter
Base to Center Height
12.598 Inch | 320 Millimeter
Length Thru Bore
12.087 Inch | 307 Millimeter
Bolt Spacing Minimum
28.74 Inch | 730Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh