Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAA31SN68K320SO https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
22085898 Pillow Block Bearings 

TIMKEN TIMKEN

TAA31SN68K320SO

Description

TAA31SN68K320SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK

Pillow Block Bearing; 4 Bolt Pillow Block; 320MM Bore; 340MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 790MM Minimum Bolt Spacing; 830MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

TAA31SN68K320SO

BDI #
22085898

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
713.204
EAN
0883450567176
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
23168
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1572
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 320MM Bore; 340MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 790MM Minimum Bolt Spacing; 830MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
12.598 Inch | 320 Millimeter
Length Thru Bore
13.661 Inch | 347 Millimeter
Bolt Spacing Maximum
32.677 Inch | 830Millimeter
Bolt Spacing Minimum
31.102 Inch | 790Millimeter
Nominal Bolt Center to Center
31.9 Inch | 810.3 Millimeter
Base to Center Height
13.386 Inch | 340 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh