Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAPG28K125SET https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAP-G-H-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTd8aW1hZ2UvanBlZ3xhREJqTDJnNVpTOHhNREl5T0RJeU1USXhORGMxTUM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFWQmZSMTlJWDB0Zk16QXdlRE13TUM1cWNHY3xiZDNmYWY0ZmU3ZDg0NmM0OTgwZTRmZWUyNjFhOGZkZDE2MDNjM2I1OTVhNGVkMmNkNmZhYWVjODIwYjRmNDNm
22087820 Pillow Block Bearings 

TIMKEN TIMKEN

TAPG28K125SET

Description

TAPG28K125SET PILLOW BLK SPH RLR BRG ; TPD ADPTR LCK

Pillow Block Bearing; 4 Bolt Pillow Block; 125MM Bore; 150MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 384.3MM Minimum Bolt Spacing; 447.802MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

TAPG28K125SET

BDI #
22087820

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
55.453
EAN
0883450406642
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22228
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
136
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 125MM Bore; 150MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 384.3MM Minimum Bolt Spacing; 447.802MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
5.91 Inch | 150 Millimeter
Bolt Spacing Maximum
17.63 Inch | 447.802Millimeter
Length Thru Bore
5.161 Inch | 131.1 Millimeter
Bolt Spacing Minimum
15.13 Inch | 384.3Millimeter
Bore
4.921 Inch | 125 Millimeter
Nominal Bolt Center to Center
16.4 Inch | 416.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh