

DODGE
DODGE
TB-DLED-106
DODGE DODGE
Description
TB-DLED-106 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/8" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
078430
BDI #
19376611
Details
276.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-DLED-106/p/19376611
Your Price
$ 276.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.31
EAN
0782476670634
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLED-106
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
078430
Weight / LBS
4.7
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/8" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.88 Inch | 47.752 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Actual Bolt Center to Center
3.25 Inch | 82.55Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh