

DODGE
DODGE
TB-SCFS-012-SHFS
DODGE DODGE
Description
TB-SCFS-012-SHFS PILLOW BLK BALL BRG ; TAPER BASE 3/4" BORE SS HOUSING
2 Bolt Tap Base Pillow Block; 3/4" Bore; 1.31" Base to Center Height; 2" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 1.23" Length Thru Bore; INS-SCFS-012-SHFS Insert Part Number; 1 Piece Solid
Part #
137438
BDI #
22800863

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCFS-012-SHFS/p/22800863
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171534
Weight / Kilogram
0.45
EAN
0781568904640
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
INS-SCFS-012-SHFS
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137438
Weight / LBS
1.27
Long Description
2 Bolt Tap Base Pillow Block; 3/4" Bore; 1.31" Base to Center Height; 2" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 1.23" Length Thru Bore; INS-SCFS-012-SHFS Insert Part Number; 1 Piece Solid
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Length Thru Bore
1.23 Inch | 31.242 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
1.31 Inch | 33.274 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh