

AMI BEARINGS
AMI BEARINGS
UCLP206-20
AMI BEARINGS AMI BEARINGS
Description
UCLP206-20 PILLOW BLOCK BEARING UNIT ; 1-1/4" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/2" Minimum Bolt Spacing; 5-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCLP206-20
BDI #
112727
Details
59.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCLP206-20/p/112727
Your Price
$ 59.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.298
EAN
0808250109098
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC206-20
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCLP206-20
Weight / LBS
2.64
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/2" Minimum Bolt Spacing; 5-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.563 Inch | 39.7 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
5.25 Inch | 133.35Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing Minimum
4.5 Inch | 114.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh