

AMI BEARINGS
AMI BEARINGS
UCMTB207-21MZ2RF
AMI BEARINGS AMI BEARINGS
Description
UCMTB207-21MZ2RF TAP BASE PILLOW BLK BRG ; 1-5/16" ID
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
UCMTB207-21MZ2RF
BDI #
113609
Details
286.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCMTB207-21MZ2RF/p/113609
Your Price
$ 286.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.742
EAN
0808250408283
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC207-21MZ2RF
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
3.84
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Actual Bolt Center to Center
3.3 Inch | 83.8Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh