TIMKEN
TIMKEN
UCP202-10
TIMKEN TIMKEN
Description
UCP202-10 PILLOW BLK BRG UNIT ; 5/8" BORE CAST IRON HSG
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP202-10
BDI #
20353571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP202-10/p/20353571
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.608
EAN
0087796071117
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC202-10
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.39
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Bolt Spacing Minimum
3.375 Inch | 85.725Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Bolt Spacing Maximum
4.125 Inch | 104.775Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


