Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCPEU312-39 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPEU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MjR8aW1hZ2UvanBlZ3xhRGRtTDJobVlTODVNRE16TlRrMU5UZzBOVFF5TG1wd1p3fDZjMTAwMTA4NDcwNDk2MDgzZWUxYWQwYzdiMjkwYjk4MWNmNGZkZWI1MmQwMGJjNjQ3MTdjZDkxNzllYzU2YTE
115488 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCPEU312-39

Description

UCPEU312-39 PILLOW BLOCK BEARING ; 2-7/16" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 11-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

UCPEU312-39

BDI #
115488

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.78
EAN
0808250287635
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC312-39
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPEU312-39
Weight / LBS
25.59
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 11-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bolt Spacing Maximum
11.875 Inch | 301.625Millimeter
Base to Center Height
3.625 Inch | 92.075 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh