Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCPH210-31 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPH-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxM3xpbWFnZS9qcGVnfGFEWmtMMmd4WVM4eE1EYzJPREkyTnpVME1qVTFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFTRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDc5NjM0MjhlMDhjOWEyZTU5ZTBhMGQwMDg3OTBhZjAxMDc1NGIyMWM0MjMwYTQyODAwMDBlY2UyOTY0NzVmMQ
115534 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCPH210-31

Description

UCPH210-31 PILLOW BLOCK BEARING ; 1-15/16" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 4-11/32" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/8" Minimum Bolt Spacing; 6-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCPH210-31

BDI #
115534

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.93
EAN
0808250200979
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC210-31
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPH210-31
Weight / LBS
7.93
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 4-11/32" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/8" Minimum Bolt Spacing; 6-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.344 Inch | 110.338 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Minimum
5.875 Inch | 149.225Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bolt Spacing Maximum
6.625 Inch | 168.275Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh