Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCPX05 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4MXxpbWFnZS9qcGVnfGFEUXhMMmcxWkM4eE1EYzNNamM1TXpNNU16RTRNaTlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YzE3NTYxMWRhM2I0MWQxZDIwNTAwNjYyNTYyYmNiOGY0NGExMjhjMDNmMmRhZjYyZmExNmNhNmNjYjhmNmFiZQ
116183 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCPX05

Description

UCPX05 PILLOW BLOCK BEARING ; 2 BOLT 25MM BORE SET SCREW LOCKING

Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 106MM Minimum Bolt Spacing; 132MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCPX05

BDI #
116183

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.506
EAN
0808250118281
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UCX05
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPX05
Weight / LBS
3.31
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 106MM Minimum Bolt Spacing; 132MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.173 Inch | 106Millimeter
Base to Center Height
1.748 Inch | 44.4 Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing Maximum
5.197 Inch | 132Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh