AMI BEARINGS
AMI BEARINGS
UCSAO320-64
AMI BEARINGS AMI BEARINGS
Description
UCSAO320-64 PILLOW BLOCK BEARING ; 4" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 5-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 14.018" Minimum Bolt Spacing; 15.482" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCSAO320-64
BDI #
116272
Details
2412.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCSAO320-64/p/116272
Your Price
$ 2,412.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
33.98
EAN
0808250279098
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UC320-64
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCSAO320-64
Weight / LBS
74.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 5-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 14.018" Minimum Bolt Spacing; 15.482" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5.688 Inch | 144.5 Millimeter
Length Thru Bore
4.252 Inch | 108 Millimeter
Bolt Spacing Minimum
14.018 Inch | 356.057Millimeter
Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
15.482 Inch | 393.243Millimeter
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh