AMI BEARINGS
AMI BEARINGS
UCSAO320
AMI BEARINGS AMI BEARINGS
Description
UCSAO320 PILLOW BLOCK BEARING ; 100MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 144.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 356MM Minimum Bolt Spacing; 393MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCSAO320
BDI #
116270
Details
2557.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCSAO320/p/116270
Your Price
$ 2,557.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.066
EAN
0808250278299
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27 Millimeter
Relubricatable
Yes
Insert Part Number
UC320
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCSAO320
Weight / LBS
75
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 144.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 356MM Minimum Bolt Spacing; 393MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.252 Inch | 108 Millimeter
Bolt Spacing Minimum
14.016 Inch | 356Millimeter
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Bolt Spacing Maximum
15.472 Inch | 393Millimeter
Base to Center Height
5.688 Inch | 144.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


