

NTN
NTN
UELP211-201D1
NTN NTN
Description
UELP211-201D1 COMPLETE BEARING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/16" Bore; 2-1/2" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELP211-201D1
BDI #
17151236
Details
448.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP211-201D1/p/17151236
Your Price
$ 448.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.49
EAN
0692314483510
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UEL211-201D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/16" Bore; 2-1/2" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Actual Bolt Center to Center
6.7 Inch | 170.2Millimeter
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Length Thru Bore
2.811 Inch | 71.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh