Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UELPL210D1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-UELPL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTZ8aW1hZ2UvanBlZ3xhRFUyTDJneE1pOHhNRE0wTnpJeE9ERXdPRFEwTmk5SlRrUk9WRTVRUWxoWVdGaGZWVVZNVUV4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YTNlMDZmYWFjZjViNTk5ZjczOWZiM2NiZmIxMmUyZmQ1ZjJjNzYyMTg2Y2FkZjE1ZWNkNzM4ZmUzMDk2YTkyNw
17151291 Pillow Block Bearings 

NTN NTN

UELPL210D1

Description

UELPL210D1 COMPLETE BEARING UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UELPL210D1

BDI #
17151291

Details

348.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 348.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.72
EAN
0692314483008
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UEL210D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.189 Inch | 55.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Actual Bolt Center to Center
6.3 Inch | 159Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh