Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UEP208 https://www.bdiexpress.com/medias/INDASIPBXXXX-UEP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDZ8aW1hZ2UvanBlZ3xhRFppTDJnMU1pOHhNREk1TXpRNE1qazNPVE0xT0M5SlRrUkJVMGxRUWxoWVdGaGZWVVZRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MjQ1ZDA5YjFhMGIxZjdhNWFmM2I1NjhjNTc5MDUxNTBlZWIyOGQxM2MzYzJhZjhmOWRiMjYyMzY0ODMyMjI1OA
121058 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UEP208

Description

UEP208 PILLOW BLOCK BEARING ; 40MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 124MM Minimum Bolt Spacing; 149MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UEP208

BDI #
121058

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.377
EAN
0808250147663
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UE208
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Accu-Lok Collar Locking
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEP208
Weight / LBS
4.79
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 124MM Minimum Bolt Spacing; 149MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.976 Inch | 50.2 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Minimum
4.882 Inch | 124Millimeter
Bolt Spacing Maximum
5.866 Inch | 149Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh