Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UGAKH205 https://www.bdiexpress.com/medias/INDASIPBXXXX-UGAKH-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzZ8aW1hZ2UvanBlZ3xhR013TDJnMk9DODVNRE16TlRrMk56azJPVFU0TG1wd1p3fGRmM2UzZDY1MDM1MTEyNzA3NWZmMjY2OGY0YWNkNTAyNDI3ZWUzZTVjMjhmNWNiMDYzMzVlOWRkZWQwYjJjZjk
122427 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UGAKH205

Description

UGAKH205 PILLOW BLOCK BEARING ; 25MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.4MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 105MM Minimum Bolt Spacing; 130MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UGAKH205

BDI #
122427

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.56
EAN
0808250122974
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UG205
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UGAKH205
Weight / LBS
3.37
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.4MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 105MM Minimum Bolt Spacing; 130MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.748 Inch | 44.4 Millimeter
Base to Center Height
1.748 Inch | 44.4 Millimeter
Bolt Spacing Maximum
5.118 Inch | 130Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing Minimum
4.134 Inch | 105Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh