Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKP305+H2305 https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
123801 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UKP305+H2305

Description

UKP305+H2305 PILLOW BLOCK BEARING ; 20MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 45MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 126MM Minimum Bolt Spacing; 141MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKP305+H2305

BDI #
123801

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.529
EAN
0808250167746
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UK305+H2305
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP305+H2305
Weight / LBS
3.57
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 45MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 126MM Minimum Bolt Spacing; 141MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.2 Inch | 132.1 Millimeter
Bolt Spacing Minimum
4.961 Inch | 126Millimeter
Bolt Spacing Maximum
5.551 Inch | 141Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh