AMI BEARINGS
AMI BEARINGS
UKPU309+H2309
AMI BEARINGS AMI BEARINGS
Description
UKPU309+H2309 PILLOW BLOCK BEARING ; 40MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 73MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 194MM Minimum Bolt Spacing; 225MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKPU309+H2309
BDI #
123888
Details
317.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKPU309+H2309/p/123888
Your Price
$ 317.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.724
EAN
0808250249459
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UK309+H2309
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
12.62
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 73MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 194MM Minimum Bolt Spacing; 225MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
7.638 Inch | 194Millimeter
Bolt Spacing Maximum
8.858 Inch | 225Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.874 Inch | 73 Millimeter
Nominal Bolt Center to Center
8.2 Inch | 208.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh