

SEALMASTER
SEALMASTER
USRB5000AE-115-C
SEALMASTER SEALMASTER
Description
USRB5000AE-115-C PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 5-15/16" Minimum Bolt Spacing; 6-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
USRB5000AE-115-C
BDI #
334298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRB5000AE-115-C/p/334298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.131
EAN
0662461364499
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-115-C
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5000AE-115-C
Manufacturer Internal Number
737619
Weight / LBS
10.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 5-15/16" Minimum Bolt Spacing; 6-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.563 Inch | 166.7Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Minimum
5.938 Inch | 150.825Millimeter
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh