

SEALMASTER
SEALMASTER
USRB5000K-207
SEALMASTER SEALMASTER
Description
USRB5000K-207 PILLOW BLOCK BEARING ; NON-RETURNABLE ADAPTER MOUNT 2-7/16"
Pillow Block Bearing; 2-7/16" Bore; 2-3/4" Base to Center Height; 2 Mounting Hole; Adapter Sleeve Mount; Spherical Roller Bearing; 6-13/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; 5/8" Bolt; Relubricatable; Cast Iron; Nomex Seals; Non-expansion
Part #
737424
BDI #
25099778
Details
1045.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRB5000K-207/p/25099778
Your Price
$ 1,045.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.995
EAN
0662461412701
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
17.3
Product Detail
Pillow Block Bearing
Product Specification
2-7/16" Bore; 2-3/4" Base to Center Height; 2 Mounting Hole; Adapter Sleeve Mount; Spherical Roller Bearing; 6-13/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; 5/8" Bolt; Relubricatable; Cast Iron; Nomex Seals; Non-expansion
Long Description
Pillow Block Bearing; 2-7/16" Bore; 2-3/4" Base to Center Height; 2 Mounting Hole; Adapter Sleeve Mount; Spherical Roller Bearing; 6-13/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; 5/8" Bolt; Relubricatable; Cast Iron; Nomex Seals; Non-expansion