Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VPB-219 https://www.bdiexpress.com/medias/INDBROPBXXXX-VPB-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5Njl8aW1hZ2UvanBlZ3xhR00zTDJoaVlpOHhNREEzTmpRMU5ETXlNakl3Tmk5SlRrUkNVazlRUWxoWVdGaGZWbEJDWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8MGU4ZWU1ZGUxOTI2YTEzMTc3ZDQ1YjM3MzBlMzYwMzMxZWI2MDc4NmE3NjdjMWYxYzU3ZDJhZGMwM2VmN2UyNQ
318498 Pillow Block Bearings 

BROWNING BROWNING

VPB-219

Description

VPB-219 PILLOW BLOCK BEARING UNIT ; BOA CONCENTRIC

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

766182

BDI #
318498

Details

288.53 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 288.53 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.306
EAN
0662460345949
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
VB-219
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPB-219
Manufacturer Internal Number
766182
Weight / LBS
2.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing Maximum
5.063 Inch | 128.6Millimeter
Bolt Spacing Minimum
4.188 Inch | 106.375Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh